Shop All Plugs & Stoppers
Midwest Fastener
1-3/32" x 1-3/8" x 1-1/2" #16 Cork Stoppers 5PK
Mfr # 64461
Zoro # G002512799
original price:
$7.15
5% off
new price: $6.79
/pk 5, $1.36/ea
Sold in multiples of 2 for $13.58
$13.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 5 Gallon Bottles
- Material Cork
- Diameter 2 1-3/8"
- Diameter 1 1-3/32"
- Length 1 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64461
- Zoro # G002512799
- UPC # 738287644616
- Country of Origin China
- Category Plugs & Stoppers
Dimensions
Diameter 2 | 1-3/8" |
Diameter 1 | 1-3/32" |
Length 1 | 1-1/2" |
Nominal Size | #16 |
Details
Application | 5 Gallon Bottles |
Material | Cork |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CELLTREAT Round Cover Glass, Sterile, 20mm (229173)
- LOVIBOND PD250 Dispenser, Total Chlorine (194910)
- WHEATON Snap-On Stoppers, Gray Bromobutyl, PK100 (W224100-342)
- AMSCOPE 8.3MP USB 2.0 Color CMOS Digital Eyepiece Microscope Camera (MD830A)
- MIDWEST FASTENER 1.2" x 1" #6 Black Rubber Stoppers 4PK (65872)
- MIDWEST FASTENER 1.7" x 1-7/16" x 1" #9 Black Rubber Stoppers 3PK (65884)
- MIDWEST FASTENER 2" x 1/2" White Rubber Stoppers 2PK (76771)
- MIDWEST FASTENER 1.8" x 1-1/2" x 1" #9-1/2 Black Rubber Stoppers 2PK (65901)
- MIDWEST FASTENER 1.9" x 1-5/8" x 1" #10 Black Rubber Stoppers 2PK (65902)
- MIDWEST FASTENER 2" x 1-3/4" x 1" #10-1/2" Black Rubber Stoppers 2PK (65903)
- UNITED SCIENTIFIC Rubber Stoppers, 1-Hole, #9 1/2, PK 9 (RST9A-H)
- Midwest Fastener Plugs & Stoppers