Shop All Rubber Grommets
Midwest Fastener
1-3/16" x 1-11/16" x 1/4" x 1/16" Black Rubber Grommets 8PK
Mfr # 72614
Zoro # G702519531
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Material Rubber
- Thickness 1/4"
- Diameter 1 1-3/16"
- Diameter 2 1-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 72614
- Zoro # G702519531
- UPC # 738287726145
- Country of Origin China
- Category Rubber Grommets
Dimensions
Diameter 1 | 1-3/16" |
Diameter 2 | 1-11/16" |
Groove Diameter | 1-3/8" |
Details
Finish | Black |
Material | Rubber |
Thickness | 1/4" |
Type | Grommet |
Groove | 1-3/8" |
Description
Grommets and eyelets are metal, plastic, or rubber rings that are inserted into a hole made through another material. They may be used to reinforce the hole, to shield something from the sharp edges of the hole, or both.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 1 11/32 in (34 mm) x 1 11/32 in (34 mm) Aurum Brushed Gold Transitional Cabinet Knob (BP8323533158)
- PRIME-LINE 2 in. Aluminum Sliding Door Binder Posts with Screw 4 Pack (E 2055)
- AMERICAN GARAGE DOOR SUPPLY Door Roller, 7 In., Dia. 2 In., PK4 (R2177)
- TOUGH GUY Access Door, Standard with Key, 14x14In (1UEW8)
- MIDWEST FASTENER 1-3/16" x 1-11/16" x 1/4" x 1/16" Black Rubber Grommets 8PK (64375)
- MIDWEST FASTENER 5/32" x 5/16" x 0.2" Black Rubber Grommets 10PK (72621)
- MIDWEST FASTENER 3/16" x 1/2" x 0.2" Black Rubber Grommets 10PK (72624)
- MIDWEST FASTENER 5/16" x 5/8" x 1/4" x 1/16" Black Rubber Grommets 20PK (64363)
- MIDWEST FASTENER 7/32" x 17/32" x 0.4" Black Rubber Grommets 10PK (72626)
- MIDWEST FASTENER 3/8" x 15/16" x 1/2" Black Rubber Grommets 6PK (72632)
- RPM ENGINEERING Rubber Grommet, Style 1, SBR 60, PK50 (SBRMS35489-35)
- Midwest Fastener Rubber Grommets