Shop All Rubber Grommets
Midwest Fastener
1-3/16" x 1-11/16" x 1/4" x 1/16" Black Rubber Grommets 8PK
Mfr # 64375
Zoro # G402520721
original price:
$11.15
5% off
new price: $10.49
/pk 8, $1.31/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 1/4"
- Finish Black
- Diameter 1 1-3/16"
- Diameter 2 1-11/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64375
- Zoro # G402520721
- UPC # 738287643756
- Country of Origin China
- Category Rubber Grommets
Dimensions
Diameter 1 | 1-3/16" |
Diameter 2 | 1-11/16" |
Groove Diameter | 1-3/8" |
Details
Material | Rubber |
Thickness | 1/4" |
Finish | Black |
Type | Grommet |
Groove | 1-3/8" |
Description
Grommets and eyelets are metal, plastic, or rubber rings that are inserted into a hole made through another material. They may be used to reinforce the hole, to shield something from the sharp edges of the hole, or both.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock, SerieVM600, ULListed (V2M600)
- OSBORNE WOOD PRODUCTS 1 3/8 x 2 7/8 x 1 3/8 Small Pilaster Base in Rubberwood (892030RW)
- CODEL DOORS 28" x 80" x 1-3/8" Primed Plantation Louver Interior Shaker 4-9/16" LH Prehung Door w/Mtt Blk Hngs (2468pri8730LH10B4916)
- SARGENT 5-pin Keyblank, LA Keyway, Embossed Logo Only, 50 Pack (275LA (50PK))
- MIDWEST FASTENER 1/2" x 1-1/32" x 7/8" Black Rubber Grommets 10PK (64367)
- MIDWEST FASTENER 3/16" x 11/16" x 0.4" Black Rubber Grommets 8PK (72631)
- MIDWEST FASTENER 1/8" x 11/32" x 3/16" x 1/16" Black Rubber Grommets 20PK (72607)
- MIDWEST FASTENER 1/2" x 31/32" x 9/32" x 1/16" Black Rubber Grommets 8PK (72612)
- MIDWEST FASTENER 5/32" x 5/16" x 0.2" Black Rubber Grommets 10PK (72621)
- MIDWEST FASTENER 7/32" x 17/32" x 0.4" Black Rubber Grommets 10PK (72626)
- ZORO SELECT Grommet, Buna-N, AN 931 930-3, PK25 (3MRJ8)
- Midwest Fastener Rubber Grommets