Shop All Engine Components
Midwest Fastener
1" (25mm) Rubber Auto & Marine Plugs 4PK
Mfr # 65921
Zoro # G602522464
$16.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Diameter 1 1"
- Diameter 2 25mm
- Style Auto/Marine
- Type Drain Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 65921
- Zoro # G602522464
- UPC # 738287659214
- Country of Origin India
- Category Engine Components
Dimensions
Diameter 1 | 1" |
Diameter 2 | 25mm |
Details
Material | Rubber |
Style | Auto/Marine |
Type | Drain Plug |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for KUBOTA 17311-63010 STARTER (17311-63010 STARTER)
- GABRIEL Ultra, Ready Mount, Strut Assembly, G56956 (G56956)
- VELVAC 7-1/2 Center Mount Convex Blk Steel (708510)
- ZEROSTART Field Wired Plug - 120V 15A (8605254)
- MIDWEST FASTENER 1-3/4" (45mm) Rubber Auto & Marine Plugs 2PK (65926)
- MIDWEST FASTENER 16mm-1.5 Fine Thread Oil Pan Plugs 3PK (69384)
- MIDWEST FASTENER 20mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK (69386)
- MIDWEST FASTENER 1/2"-20 Zinc Plated Steel Oil Pan Drain Plugs 3PK (69362)
- MIDWEST FASTENER 1/2"-20 Single Oversized Fine Thread Self-Tapping Oil Pan Plugs 3PK (69365)
- MIDWEST FASTENER 1-3/8" (35mm) Rubber Auto & Marine Plugs 2PK (65923)
- ANCHOR INDUSTRIES ENGINE TORQUE STRUT MOUNT (3469)
- Midwest Fastener Engine Components