Shop All Plugs & Stoppers
Midwest Fastener
1-1/8" x 3/4" x 13/16" Cork Bottom Stoppers 8PK
Mfr # 64421
Zoro # G202512827
product price: $11.99
/pk 8, $1.50/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Liquor Bottles
- Material Cork
- Diameter 1 1-1/8"
- Diameter 2 3/4"
- Length 1 13/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64421
- Zoro # G202512827
- UPC # 738287644210
- Country of Origin China
- Category Plugs & Stoppers
Dimensions
Diameter 1 | 1-1/8" |
Diameter 2 | 3/4" |
Length 1 | 13/16" |
Nominal Size | 3/4" Bottom |
Details
Application | Liquor Bottles |
Material | Cork |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANTECH MANUFACTURING Sieve, #40, S/S, 8 In, Full Ht (40SS8F)
- QORPAK Bottle, Safety Clear, 4 Oz, Round, PK24 (GLC-01628)
- SYNTHWARE FILTER FUNNEL, BUCHNER, INNER JOINT, 30mL, 14/20, COARSE (F363014C)
- DIGI-SENSE Traceable Flashing LED Big-Digit Timer w (94461-16)
- MIDWEST FASTENER 1" x 7/8" x 1" #5 Black Rubber Stoppers 4PK (65868)
- MIDWEST FASTENER 7/32" x 5/16" x 1/2" #00 Cork Stoppers 70PK (64382)
- MIDWEST FASTENER 1.7" x 1-7/16" x 1" #9 Black Rubber Stoppers 3PK (65884)
- MIDWEST FASTENER 2.2" x 1-15/16" x 1" #11 Black Rubber Stoppers 2PK (65904)
- MIDWEST FASTENER 1.2" x 1" #6 Black Rubber Stoppers 4PK (65872)
- MIDWEST FASTENER 1" x 1-5/16" x 1-3/4" Cork Thermos Bottle Stoppers 3PK (64464)
- UNITED SCIENTIFIC Rubber Stoppers, Solid, #12, PK 5 (RST12-S)
- Midwest Fastener Lab Caps, Plugs & Dispensers