Shop All Axes, Hatchets, & Splitting Wedges
Midwest Fastener
1-1/8" x 15/32" x 5/32" Zinc Plated Steel Wedges 25PK
Mfr # 68382
Zoro # G902505853
Sold in multiples of 2 for $13.70
$13.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness 5/32"
- Type Wedge
- Material Steel
- Finish Zinc
- Diameter 1 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 68382
- Zoro # G902505853
- UPC # 738287683820
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Diameter 1 | 1-1/8" |
Diameter 2 | 15/32" |
Length 1 | 5/32" |
Details
Thickness | 5/32" |
Type | Wedge |
Material | Steel |
Finish | Zinc |
Description
A wedge is a triangular shaped tool used to separate two objects or portions of an object, lift an object, or hold an object in place. It functions by converting a force applied to its blunt end into forces perpendicular to its inclined surfaces.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/16" Carbide Tipped Glass & Tile Drill Bit (DWDGD3/16)
- KEO Drill/Countersink Bit, 60 Deg, #5, Carbide (19505)
- E-Z LOK 6-32 Hex Drive Installation Tool for Threaded Inserts (500-006)
- INGERSOLL-RAND Vertical Air Disc Sander, Ind, 0.8 HP (7S60L)
- MIDWEST FASTENER 1-1/8" x 1-1/4" x 5/32" Zinc Plated Steel Wedges 15PK (68385)
- MIDWEST FASTENER 2" x 2-1/4" x 3/8" Wood Wedges 6PK (68392)
- MIDWEST FASTENER 3/4" x 5/16" x 1/8" Zinc Plated Steel Wedges 25PK (68381)
- MIDWEST FASTENER 1-1/4" x 1-1/2" x 3/16" Wood Wedges 8PK (68386)
- MIDWEST FASTENER 1-1/2" x 2-1/2" x 3/8" Wood Wedges 6PK (68391)
- MIDWEST FASTENER 2-1/2" x 2-1/2" x 3/8" Wood Wedges 6PK (68388)
- CAPTAIN COLD 8 lbs Fiberglass Handle Splitting Maul (CA878519)
- Midwest Fastener Axes, Hatchets, & Splitting Wedges