Shop All Reducing Bushings
Midwest Fastener
1-1/8" x 14 GA Zinc Plated Steel Split Machine Bushings 8PK
Mfr # 61127
Zoro # G202526206
product price: $33.65
/pk 8, $4.21/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Thickness 14 GA
- Diameter 1-1/8"
- Style Split
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61127
- Zoro # G202526206
- UPC # 738287611274
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter | 1-1/8" |
Details
Material | Steel |
Finish | Zinc |
Thickness | 14 GA |
Style | Split |
Gauge | 14 |
Type | Machine Bushing |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMOZZI #6540 04-00, Union Tee, 1/4" OD (6540 04-00)
- RUBBERWORX 2" X 50FT 80 PSI BLUE PVC DISCHARGE HOSE CPLD C X E ALUMINUM CAMLOCKS (WDPVCBL200X50CEA)
- VELVAC T-Bolt Clamp 4-3/4 - 5-1/16 (022593)
- CARLISLE 480L050 Synchro-Cog Timing Belt (480L050)
- MIDWEST FASTENER 5/8" x 1" x 1/16" Bronze Machine Bushings 6PK (76328)
- MIDWEST FASTENER 3/4" x 1-1/4" x 1/8" Bronze Machine Bushings 6PK (76333)
- MIDWEST FASTENER 1/4" ID x 5/8" x 1/8" Heavy Machine Bushings 5PK (931101)
- MIDWEST FASTENER 7/16" x 7/8" x 1-1/4" Zinc Plated Steel Machine Bushings 2PK (931448)
- MIDWEST FASTENER 3/8" ID x 3/4" x 2" Heavy Machine Bushings 2PK (931132)
- MIDWEST FASTENER 1-1/8" x 1-3/4" x 10 GA Zinc Plated Steel Machine Bushings 8PK (36346)
- ALLSTAR 0.75-0.5 in. Reducer Bushings, 10PK (ALL18567-10)
- Midwest Fastener Reducing Bushings