Shop All Axes, Hatchets, & Splitting Wedges
Midwest Fastener
1-1/8" x 1" x 5/32" Zinc Plated Steel Wedges 15PK
Mfr # 68384
Zoro # G502505857
product price: $3.99
/pk 15, $0.27/ea
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Type Wedge
- Material Steel
- Thickness 5/32"
- Diameter 1 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68384
- Zoro # G502505857
- UPC # 738287683844
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Diameter 1 | 1-1/8" |
Diameter 2 | 1" |
Length 1 | 5/32" |
Details
Finish | Zinc |
Type | Wedge |
Material | Steel |
Thickness | 5/32" |
Description
A wedge is a triangular shaped tool used to separate two objects or portions of an object, lift an object, or hold an object in place. It functions by converting a force applied to its blunt end into forces perpendicular to its inclined surfaces.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVATIVE COMPONENTS Metal Knob Plunger, 0.75 In, 3/8-16, 0.22 (GP6C--SM--L--21)
- SUMITOMO Diamond Turning Insert, Diamond, 4, CNGG, .2, Carbide (CNGG430ESU-AC520U)
- WESTWARD Needle File Set, 1 Cut, 7.2 In, 12 Pc (10Z664)
- BONDHUS Hex Wrench (Bulk), 3/16" (BND12110)
- MIDWEST FASTENER 3/4" x 5/16" x 1/8" Zinc Plated Steel Wedges 25PK (68381)
- MIDWEST FASTENER 2-1/2" x 2-1/2" x 3/8" Wood Wedges 6PK (68388)
- MIDWEST FASTENER 1-1/8" x 15/32" x 5/32" Zinc Plated Steel Wedges 25PK (68382)
- MIDWEST FASTENER 1-1/4" x 1-1/2" x 3/16" Wood Wedges 8PK (68386)
- MIDWEST FASTENER 1-1/2" x 2-1/2" x 3/8" Wood Wedges 6PK (68391)
- MIDWEST FASTENER 1-1/8" x 1-1/4" x 5/32" Zinc Plated Steel Wedges 15PK (68385)
- WESTWARD Sledge Eye Maul, 36 In (20C892)
- Midwest Fastener Hammers and Striking Tools