Shop All Axes, Hatchets, & Splitting Wedges
Midwest Fastener
1-1/8" x 1-1/4" x 5/32" Zinc Plated Steel Wedges 15PK
Mfr # 68385
Zoro # G802505854
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thickness 5/32"
- Material Steel
- Type Wedge
- Finish Zinc
- Diameter 2 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 68385
- Zoro # G802505854
- UPC # 738287683851
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Diameter 2 | 1-1/4" |
Diameter 1 | 1-1/8" |
Length 1 | 5/32" |
Details
Thickness | 5/32" |
Material | Steel |
Type | Wedge |
Finish | Zinc |
Description
A wedge is a triangular shaped tool used to separate two objects or portions of an object, lift an object, or hold an object in place. It functions by converting a force applied to its blunt end into forces perpendicular to its inclined surfaces.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAIMER Edge Finder, 207mm L, 0.15" Tip dia. (80.365.30.FHN)
- WIHA Ip15 Torxplus Interchangeable Blade For (28577)
- MICHIGAN DRILL 13 COBALT 1/4-28 THREADED SHANK 135° SPLIT POINT SHORT THREADED SHANK ADAPTER DRILL (603C 13)
- HHIP 5/8-11 Flanged Nut (3900-1225)
- MIDWEST FASTENER 2" x 2-1/4" x 3/8" Wood Wedges 6PK (68392)
- MIDWEST FASTENER 3" x 2-1/2" x 3/8" Wood Wedges 4PK (68387)
- MIDWEST FASTENER 2-1/2" x 2-1/2" x 3/8" Wood Wedges 6PK (68388)
- MIDWEST FASTENER 1-1/4" x 1-1/2" x 3/16" Wood Wedges 8PK (68386)
- MIDWEST FASTENER 1-1/8" x 15/32" x 5/32" Zinc Plated Steel Wedges 25PK (68382)
- MIDWEST FASTENER 1-1/8" x 1" x 5/32" Zinc Plated Steel Wedges 15PK (68384)
- FISKARS 3850711001 Billhook, 18 in OAL, Steel Blade (385071-1005)
- Midwest Fastener Hammers and Striking Tools