Shop All Screw-In Hooks
Midwest Fastener
1-1/8" Solid Brass Rope Twist Rings 5PK
Mfr # 69831
Zoro # G002512553
product price: $12.99
/pk 5, $2.60/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Diameter 1-1/8"
- Type Screw Hook
- Style Decorative Rope Twist Ring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69831
- Zoro # G002512553
- UPC # 738287698312
- Country of Origin China
- Category Screw-In Hooks
Dimensions
Diameter | 1-1/8" |
Details
Material | Brass |
Type | Screw Hook |
Style | Decorative Rope Twist Ring |
Description
May be used with a plastic anchor of sufficient size in a hollow wall, or directly into wood. Ideal for hanging clothes, tools, and house hold items.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Cylindrical Locks with Keypad Trim, LR1021C-26D-41 (LR1021C-26D-41)
- WRS 32" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 31-2 (01-30031-2)
- SCHLAGE Universal Strike, Square corner (10-001 118 626)
- ZORO SELECT Buna-N O-Ring, 4mm Wide 103mm ID, PK2 (ZUSAH4X103)
- MIDWEST FASTENER 1/8" x 1-1/2" Brass Shoulder Hooks 10PK (62673)
- MIDWEST FASTENER 3/8" x 1-1/16" x 4-7/8" Zinc Plated Steel Screw Hooks 10PK (52397)
- MIDWEST FASTENER 3/8" x 3/4" x 4-1/4" Porch Swing Hooks 10PK (52400)
- MIDWEST FASTENER 11/16" x 1-1/4" Brass Cup Hooks 100PK (51023)
- MIDWEST FASTENER 5/16" x 1-3/64" x 4-1/2" 18-8 Stainless Steel Screw Hooks 4PK (32627)
- MIDWEST FASTENER 9/16" x 1" Brass Cup Hooks 15PK (62665)
- NATIONAL HARDWARE 3-5/8 in. L Vinyl Coated Red Steel Screw Hook 50 lb. cap. , 2PK (N188-006)
- Midwest Fastener Screw-In Hooks