Shop All Faucet Accessories
Midwest Fastener
1-1/8" Plastic Diverter Indexer Caps 2PK
Mfr # 76757
Zoro # G502519540
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Diameter 1-1/8"
- Application Faucet
- Type Faucet Cap
- Style Diverter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 76757
- Zoro # G502519540
- UPC # 738287767575
- Country of Origin Unknown
- Category Faucet Accessories
Dimensions
Diameter | 1-1/8" |
Details
Material | Plastic |
Application | Faucet |
Type | Faucet Cap |
Style | Diverter |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GC VALVES 1 1/2" NPT, 2-Way Brass Solenoid Valve, Closed, Viton, 120/60, Coil Insulation Class: F (S201GF02V5HJ2)
- AMGOOD Stainless Steel 3 Compartment Drop in Sink No Faucet 10in x 14in x 10in (SINK DIS-101410-3 - NO FAUCET)
- THRIFCO PLUMBING 1 Inch x 1/2 Inch Slip x Threaded PVC Bushing SCH 40 (8113448)
- ZORO SELECT 1/2" FNPT x MNPT Nickel Brass Mini Ball Valve Inline (G-MVFP-50M)
- MIDWEST FASTENER 15/16" Plastic Hot Indexer Caps 4PK (76752)
- BESTCARE Power Supply, 9.0VDC, 2-1/2" L (0710-735-001)
- CENTRAL BRASS Self-Close Straight Stop, NPT, Polished Chrome, Connection Size: 1/2" (0331-L1/2)
- DELTA Izak: Wand, #Rp93641Ss (RP93641SS)
- JONES STEPHENS Old World Bronze 1/2" x 3-1/2" Sleeves (T7330WB)
- MOEN Two-Handle Bathroom Faucet Oil Rubbed Bronze (T6620ORB)
- DANCO 1/2 in. D Rubber Washer (36590N)
- Midwest Fastener Faucet Accessories