Shop All Drawer Slides
Midwest Fastener
1-1/8" Nylon Plastic Track Drawer Glides 6PK
Mfr # 68145
Zoro # G302519269
product price: $8.15
/pk 6, $1.36/ea
$8.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Application 1-1/8 Track
- Diameter 1-1/8"
- Type Drawer Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68145
- Zoro # G302519269
- UPC # 738287681451
- Country of Origin United States
- Category Drawer Slides
Dimensions
Diameter | 1-1/8" |
Details
Material | Nylon |
Application | 1-1/8 Track |
Type | Drawer Guide |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Matte Black Transitional Cabinet Pull (BP8675128900)
- SOUTHCO-ALBANY DIV Blk Lever Latch Flush Trigger (S C2-33-35-3)
- KENAURD Kenaurd: Mortise Lockset Gold (w/ Lever) - SC1 - 2-3/4" Backset - BIGGER- RH (KMLWL234-PB-SC1-RH)
- ZORO SELECT Double Door Guide, 8"L x 4-1/2"W (4PE70)
- MIDWEST FASTENER Nylon Plastic Tandem Drawer Rollers 3PK (68163)
- MIDWEST FASTENER 7/16" Plastic Wheel Guides 5PK (65987)
- MIDWEST FASTENER 3/4" Nylon Plastic Track Drawer Guides 6PK (68143)
- MIDWEST FASTENER 1-1/8" Nylon Plastic Track Drawer Glides 8PK (68146)
- MIDWEST FASTENER 3/8" Plastic Wheel Guides 5PK (65986)
- DTC Metal Faceframe Rear Bracket for 1D and 2D Series Slides (GHJ02)
- BLUM 15in Soft-Close Full Extension Zinc Short Series Movento Drawer Slide, 125 lbs Weight Rating, PR (763.3810S)
- Midwest Fastener Drawer Slides