Shop All Hole Plugs
Midwest Fastener
1-1/8" Black Plastic Flush Head Sheet Metal Plugs 3PK
Mfr # 75911
Zoro # G202529054
Sold in multiples of 4 for $9.96
$9.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Finish Black
- Type Hole Plug
- Thickness .43"
- Application 1.15" hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 75911
- Zoro # G202529054
- UPC # 738287759112
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 1 | 1-1/8" |
Diameter 2 | 1.53" |
Details
Material | Plastic |
Finish | Black |
Type | Hole Plug |
Thickness | .43" |
Application | 1.15" hole |
Head Style | Flush |
Style | Flush Sheet Metal |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Unlacquered Brass Door Stop (4045.031)
- DIABLO CONTROLS Vehicle Detector, 10 to 30VAC, 75 ft. (DSP-13P - 75')
- GARLOCK Gasket, Ring, 1/2 In, Metal, Yellow (C000500503)
- ZORO SELECT Frame Tension Spring, Screen, 2-25/64" L (90-498)
- MIDWEST FASTENER 1/4" Black Nylon Plastic Flush Head Hole Plugs 18 18PK (69462)
- MIDWEST FASTENER 1" Black Nylon Plastic Flush Head Hole Plugs 6PK (69474)
- MIDWEST FASTENER 3/8" White Nylon Plastic Flush Head Hole Plugs 18 18PK (69444)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79901)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79861)
- MIDWEST FASTENER 3/8" Black Nylon Plastic Flush Head Hole Plugs 18 18PK (69464)
- FASTCAP Adhesive Cover Caps Unfinished Wood Cherry 9/16 in. 1 Sheet 52 Caps (FC.SW.14MM.CH)
- Midwest Fastener Hole Plugs