Shop All Shaft Collars
Midwest Fastener
1" 18-8 Stainless Steel Shaft Collars 2PK
Mfr # 32474
Zoro # G902511359
product price: $23.45
/pk 2, $11.73/ea
$23.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 1"
- Hardness 18-8
- Style Clamping
- Type Shaft Collars
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32474
- Zoro # G902511359
- UPC # 738287324747
- Country of Origin Unknown
- Category Shaft Collars
Dimensions
Diameter | 1" |
Details
Material | Stainless Steel |
Hardness | 18-8 |
Style | Clamping |
Type | Shaft Collars |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Hydraulic Quick Connect Hose Coupling, Steel Body, Sleeve Lock, 1"-11-1/2 Thread Size, 6600 Series (6602-16-16)
- CLIMAX METAL PRODUCTS C-106-BO Set Screw Collar (C-106-BO)
- NSK 200 Double Row 3200/5200 Ball Bearing, #5205Z (5205Z)
- COXREELS Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 300 psi (SHL-N-550)
- MIDWEST FASTENER 3/8" 18-8 Stainless Steel Shaft Collars 3PK (32465)
- MIDWEST FASTENER 7/16" x 7/8" x 7/16" Zinc Plated Steel Shaft Collar 4PK (65763)
- MIDWEST FASTENER 1 x 1-5/8 x 5/8 Shaft Collars 4PK (933543)
- MIDWEST FASTENER 1/8 x 3/8 x 1/4 Shaft Collars 4PK (933521)
- MIDWEST FASTENER 5/16 x 5/8 x 5/16 Shaft Collars 4PK (933523)
- MIDWEST FASTENER 1/2" 18-8 Stainless Steel Shaft Collars 3PK (32467)
- CLIMAX METAL PRODUCTS C-200-DT Set Screw Collar (C-200-DT)
- Midwest Fastener Shaft Collars