Shop All Spring Snaps
Midwest Fastener
1-1/8" 18-8 Stainless Steel 180 Degree Fixed Eye Spring Snap Hooks 5PK
Mfr # 52238
Zoro # G202508691
product price: $74.49
/pk 5, $14.90/ea
$74.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Diameter 1-1/8"
- Hardness 18-8
- Style Fixed Eye Spring
- Type Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 52238
- Zoro # G202508691
- UPC # 738287522389
- Country of Origin Unknown
- Category Spring Snaps
Dimensions
Diameter | 1-1/8" |
Details
Material | Stainless Steel |
Hardness | 18-8 |
Style | Fixed Eye Spring |
Type | Snap Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corner Guard, Gray, 1x48in, adhesive (5KZP0)
- PRIMELINE TOOLS Top Pivot Pin, 3/8 in. Steel (2 Pack) (MP6637)
- ANDOVA TILES ANDOVA TILES Giovan 1" x 4" Glass Brick Joint Mosaic Tile (ANDGIO401)
- GENESIS Gs08-0675Md10-121 Gas Spring (GSS 6376UW)
- MIDWEST FASTENER 7/8" x 4-7/8" 316 Stainless Steel Swivel Snap Hook Shackles (35786)
- MIDWEST FASTENER 3/4" Brass Fixed Harness Spring Snap Hooks 10PK (52205)
- MIDWEST FASTENER 2-3/4" Brass Swivel Eye Spring Snap Hooks 10PK (52202)
- MIDWEST FASTENER 3/4" x 3-3/4" 316 Stainless Steel Swivel Eye Snap Hooks (35748)
- MIDWEST FASTENER 1" Swivle Harness Snap Hooks 10PK (52211)
- MIDWEST FASTENER 3/4" Nickel Plated Steel Swivel Eye Spring Snap Hooks 10PK (52217)
- LUCKY LINE Spring Snap, HD, Steel, L 4 3/4 In (4FCE4)
- Midwest Fastener Snap Hooks