Shop All Wheel Lug Nuts & Bolts
Midwest Fastener
1-1/8"-16 x 7/8" Wheel Lug Nuts 4PK
Mfr # 69348
Zoro # G102505608
product price: $19.89
/pk 4, $4.97/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1 7/8"
- Diameter 1-1/8"
- Thread Size 16
- Style Left
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69348
- Zoro # G102505608
- UPC # 738287693485
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Length 1 | 7/8" |
Diameter | 1-1/8" |
Thread Size | 16 |
Details
Material | Steel |
Style | Left |
Type | Wheel Lug Nut |
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOLLAND BAR STOOL CO 31 1/4 x 11 North Carolina State Tire Cover (TCLGNCarStBK)
- VIKING Easy Grip Bone Sponge (424010)
- MARADYNE FLUID POWER GROUP Weld Flange, SAE-24, Steel, 1-7/8" (TWF-24)
- BALDWIN FILTERS Fuel Filter, 5-1/2 x 3-1/16 x 5-1/2 In (BF7990)
- MIDWEST FASTENER 1/2"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Nuts 6PK (75483)
- MIDWEST FASTENER 1/2"-20 x 1-3/8" Fine Thread Wheel Lug Nuts 10PK (69346)
- MIDWEST FASTENER 12mm-1.5 x 18mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75465)
- MIDWEST FASTENER 9/16"-18 x 3/4" Zinc Plated Steel Wheel Nuts 4PK (75488)
- MIDWEST FASTENER 9/16"-18 x 21/32" Zinc Plated Steel Wheel Nuts 4PK (75487)
- MIDWEST FASTENER 9/16"-18 x 11/16" Fine Thread Wheel Lug Nuts 6PK (69345)
- DORMAN 9/16-18 Wheel Bolt-3/4 In Hex 1-1/8 In L Wheel Lug Bolt, 610-070 (610-070)
- Midwest Fastener Automotive Tire & Wheel