Shop All Wheel Lug Nuts & Bolts
Midwest Fastener
1-1/8"-16 x 7/8" Wheel Lug Nuts 4PK
Mfr # 69347
Zoro # G602505627
product price: $17.19
/pk 4, $4.30/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Length 1 7/8"
- Diameter 1-1/8"
- Thread Size 16
- Style Right
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69347
- Zoro # G602505627
- UPC # 738287693478
- Country of Origin United States
- Category Wheel Lug Nuts & Bolts
Dimensions
Length 1 | 7/8" |
Diameter | 1-1/8" |
Thread Size | 16 |
Details
Material | Steel |
Style | Right |
Type | Wheel Lug Nut |
Description
A lug nut is used to secure a wheel on a vehicle.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Pump, Submersible, 3/8 I.D., 12V, 2.8 Amp (IL200)
- FOUR SEASONS Chev Corvette 99-97/Venture 99-97 Olds S (37581)
- JOHNSON PUMP 1000 GPH Motor Cartridge Only (28512)
- BALDWIN FILTERS Fuel Filter, 5-11/16 x 3-1/32 x 5-11/16In (BF1275)
- MIDWEST FASTENER 9/16"-18 x 21/32" Zinc Plated Steel Wheel Nuts 4PK (75487)
- MIDWEST FASTENER 1/2"-20 x 1-39/64" 18-8 Stainless Steel Fine Thread Wheel Nuts 4PK (75486)
- MIDWEST FASTENER 12mm-1.5 x 16mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75464)
- MIDWEST FASTENER 12mm-1.5 x 18mm Zinc Plated Steel Fine Thread Open End Wheel Nuts 4PK (75465)
- MIDWEST FASTENER 1/2"-20 x 9/16" Zinc Plated Steel Fine Thread Wheel Lug Nuts 8PK (69343)
- MIDWEST FASTENER 1/2"-20 x 5/8" Fine Thread Wheel Lug Nuts 8PK (69344)
- PERFECTPITCH 12x1.25 in. R40 Lug Nuts with No Locks, Black - 20 Piece (PE3822604)
- Midwest Fastener Wheel Lug Nuts & Bolts