Shop All Hole Plugs
Midwest Fastener
1-1/4" Zinc Plated Steel Flush Head Hole Plugs 6PK
Mfr # 66927
Zoro # G002528462
original price:
$10.99
5% off
new price: $10.39
/pk 6, $1.73/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Hole Plug
- Application 1-3/10" hole
- Material Steel
- Thickness .33"
- Finish Zinc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66927
- Zoro # G002528462
- UPC # 738287669275
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 1 | 1-1/4" |
Diameter 2 | 1.42" |
Details
Type | Hole Plug |
Application | 1-3/10" hole |
Material | Steel |
Thickness | .33" |
Finish | Zinc |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOWNSTEEL Mortise Lockset, Lever, MS Sentinel, Ser. MS, Grd. 1, Entrance (MSS-04-S-626)
- GLIDE RITE Level Mount, Fixed Stud, 3/8-16, 2-1/32 in., Bolt Length: 2 in (G05-EL)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (2094W-017)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C642A Key, For Material Thickness 7/64 in (C8051-C642A-14A)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79801)
- MIDWEST FASTENER 3/4" White Nylon Plastic Flush Head Hole Plugs 8PK (69452)
- MIDWEST FASTENER 1/2" Black Nylon Plastic Flush Head Hole Plugs 1 12PK (69466)
- MIDWEST FASTENER 3/4" Zinc Plated Steel Flush Head Hole Plugs 15PK (66923)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK (34321)
- MIDWEST FASTENER 7/8" Zinc Plated Steel Flush Head Hole Plugs 15PK (66924)
- J.W. WINCO DIN906-ST-R1-1/2-GPC Threaded Plugs, Tapered Thread (906-ST-R11/2-GPC)
- Midwest Fastener Hole Plugs