Shop All Hitch Pins
Midwest Fastener
1-1/4" x 8-1/2" Grade 5 Steel Red Headed Hitch Pins
Mfr # 51143
Zoro # G102528942
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hitch Pin Type Swivel Handle
- Basic Material Steel
- Material Grade Grade 5
- Pin Dia. 1-1/4"
- Usable Length 8-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 51143
- Zoro # G102528942
- UPC # 738287511437
- Country of Origin India
- Category Hitch Pins
Dimensions
Pin Dia. | 1-1/4" |
Usable Length | 8-1/2" |
Diameter | 1-1/4" |
Length 1 | 8-1/2" |
Details
Pin Item | Hitch Pin |
Hitch Pin Type | Swivel Handle |
Basic Material | Steel |
Material Grade | Grade 5 |
Type | Hitch Pin |
Material | Steel |
Application | Toughest Applications |
Head Style | Red |
Style | Red Swivel Handle |
Hardness | Grade 5 |
Description
Hitch pins are generally used for attaching a trailer to a vehicle in automotive, agriculture, lawn care, and many other environments.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 41/64 in Ht, 180 PK (A01300.075.0001)
- ZORO SELECT Spring Nut, #6-32, U Shape, Steel, Not Graded, Phosphate Finish, 50 PK (1LBB7)
- STANLEY Blind Rivet, 3/16 in Dia., 5/8 in L, Aluminum Body, 50 PK (PAA610-5B)
- ZORO SELECT Sheet Metal Screw, #6 x 5/8 in, Plain 18-8 Stainless Steel Truss Head Phillips Drive, 100 PK (1VU67)
- MIDWEST FASTENER 1/2" x 3" Bent Pins 2PK (930004)
- MIDWEST FASTENER 1/4" x 1-1/2" 18-8 Stainless Steel Cotterless Hitch Pins 4PK (930043)
- MIDWEST FASTENER #1 x 7-1/2" Grade 5 Steel Red Headed Hitch Pins (51141)
- MIDWEST FASTENER 3/4" x 6-1/2" Grade 5 Steel Red Headed Hitch Pins (51138)
- MIDWEST FASTENER 1/2" x 2" Zinc Plated Steel Cotterless Hitch Pins 4PK (930164)
- MIDWEST FASTENER 5/8" x 4" Bent Pins 2PK (930006)
- HERITAGE Detent Pin, 1/4" x 3", Medium CSZ, Clear (DTP-0250-3000)
- Midwest Fastener Hitch Pins