Shop All Bolt Snaps
Midwest Fastener
1-1/4" x 4-3/4" Brass Swivel Bolt Snap Hooks 2PK
Mfr # 36671
Zoro # G302517029
product price: $17.59
/pk 2, $8.80/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Length 1 4-3/4"
- Diameter 1-1/4"
- Style Swivel Bolt Snap
- Type Snap Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 36671
- Zoro # G302517029
- UPC # 738287366716
- Country of Origin Unknown
- Category Bolt Snaps
Dimensions
Length 1 | 4-3/4" |
Diameter | 1-1/4" |
Details
Material | Brass |
Style | Swivel Bolt Snap |
Type | Snap Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VON DUPRIN Electric Strike, 24VDC, H.Duty, Fail Safe, Mortise/Cylin. Lock (6211 24V US32D FS CON)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 2 OAL, PK3 (1NAX7)
- STANLEY SECURITY Lever Lockset, Mechanical, Storeroom, Grd.1 (9KZ37DV14KPSTK626)
- KIPP Quarter-Turn Lock, D=20, H=13, 5, Stainless Steel 1.4401 (K1360.2013)
- MIDWEST FASTENER 3/8" x 2-1/2" Swivle 316 Stainless Steel Bolt Snap Hooks 2PK (35745)
- MIDWEST FASTENER 3/8" x 2-3/4" 316 Stainless Steel Swivel Bolt Snap Hooks 2PK (35741)
- MIDWEST FASTENER 3/4" 316 Stainless Steel Swivel Bolt Snap Hooks 2PK (35743)
- MIDWEST FASTENER 3/8" Brass Open Eye Bolt Snap Hooks 10PK (52200)
- MIDWEST FASTENER 3/4" Brass Swivel Bolt Snap Hooks 2PK (36667)
- MIDWEST FASTENER 3/4" Brass Open Eye Bolt Snap Hooks 10PK (52204)
- KONG USA Snap Bronze Automatic For Flag (361200000YK)
- Midwest Fastener Bolt Snaps