Shop All Ceramic Magnets
Midwest Fastener
1-1/4" x 3/16" Magnet Circle 8PK
Mfr # 32683
Zoro # G602529135
product price: $6.65
/pk 8, $0.83/ea
Sold in multiples of 2 for $13.30
$13.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/4"
- Length 1 3/16"
- Style Circle
- Shape Circle
- Type Magnet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32683
- Zoro # G602529135
- UPC # 738287326833
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Diameter | 1-1/4" |
Length 1 | 3/16" |
Details
Style | Circle |
Shape | Circle |
Type | Magnet |
Description
A magnet is a material or object that produces a magnetic field.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 34" x 80" x 1-3/8" Primed 2-Panel Interior Shaker 4-9/16" RH Prehung Door with Brushed Chrome Hinges (2168pri8402RH26D4916)
- PROJEX Felt Self Adhesive Protective Pad White Round 1-1/2 in. W 8 pk, 8PK (P0095)
- OJOP Catch plate Large size Zinc plated Steel 41 C (522831)
- TRINE TRINE: 65P Weatherproof Low Voltage Pushbutton (TRN-65P-ES)
- MIDWEST FASTENER 1-1/4" Steel Magnet Bases 6PK (32686)
- MIDWEST FASTENER 1" x 2-3/8" x 9/32" Magnet Rings 3PK (32684)
- MIDWEST FASTENER 1-1/2" Steel Magnet Bases 5PK (32687)
- MIDWEST FASTENER 11/16" x 3/16" Magnet Buttons 15PK (32681)
- MASTER MAGNETICS Block Magnet 1/2"X1"X2" (07378X56DSP)
- MAG-MATE Plated Cup Magnet w/T-Slot Stud, Ma, PK4 (MX1000RKHS4PK)
- ECLIPSE MAGNETICS Ceramic Shallow Pot Magnet, Pull Force:19.8lb, PK5 (E878-RB)
- Midwest Fastener Ceramic Magnets