Shop All Reducing Bushings
Midwest Fastener
1-1/4" x 14 GA Zinc Plated Steel Split Machine Bushings 8PK
Mfr # 61128
Zoro # G302526229
product price: $39.29
/pk 8, $4.91/ea
$39.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Zinc
- Thickness 14 GA
- Material Steel
- Diameter 1-1/4"
- Style Split
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 61128
- Zoro # G302526229
- UPC # 738287611281
- Country of Origin United States
- Category Reducing Bushings
Dimensions
Diameter | 1-1/4" |
Details
Finish | Zinc |
Thickness | 14 GA |
Material | Steel |
Style | Split |
Type | Machine Bushing |
Gauge | 14 |
Description
Machine bushings are a type of washer used for quick and accurate spacing on a shaft.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THOMSON Shaft, Carbon Steel, 12 mm, 500 mm (12MM SOFT CTL X 500MM)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, Brass Body, Sleeve Lock, 1/4"-18 Thread Size, H Series (BVHC4-4F)
- INTERSTATE PNEUMATICS Double Ear Steel Hose Clamp zinc plated 7-9 mm , PK 25 (H609-25K)
- LEGACY Flexzilla Pro 3/8"x100 ft Air Hose, 1/4 (LEGHFZP38100YW2)
- MIDWEST FASTENER 3/4" x 1-1/4" x 18 GA Zinc Plated Steel Machine Bushings 15PK (61107)
- MIDWEST FASTENER 3/8" x 1-1/4" x 0.4" Rubber Bushings 5PK (72654)
- MIDWEST FASTENER 5/8" x 1" x 18 GA Zinc Plated Steel Machine Bushings 20PK (61105)
- MIDWEST FASTENER 3/8" x 5/8" x 1/16" Bronze Machine Bushings 10PK (76322)
- MIDWEST FASTENER 1/4" x 3/4" x 0.2" Rubber Bushings 8PK (72651)
- MIDWEST FASTENER 3/8" x 3/4" x 1/16" Bronze Machine Bushings 8PK (76323)
- ENERGY SUSPN BUSHINGS CAR HANDLING Black Polyurethane (4.10104G)
- Midwest Fastener Reducing Bushings