Shop All Cable Clamps & Clips
Midwest Fastener
1-1/4" x 1/2" Natural Nylon Plastic Strap 10PK
Mfr # 64214
Zoro # G202505447
product price: $3.89
/pk 10, $0.39/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Wire Clip
- Material Natural Nylon
- Application Clamping Cable or Tubing
- Diameter 1-1/4"
- Length 1 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64214
- Zoro # G202505447
- UPC # 738287642148
- Country of Origin United States
- Category Cable Clamps & Clips
Dimensions
Diameter | 1-1/4" |
Length 1 | 1/2" |
Details
Type | Wire Clip |
Material | Natural Nylon |
Application | Clamping Cable or Tubing |
Style | Nylon Strap |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 24VAC Non-Reversing Definite Purpose Contactor 2P 20A (6GNZ1)
- ZORO SELECT DIN Mounting Track, Aluminum, 39.37 In. L (18Z758)
- HUBBELL Repl Mounting Feet For Hblds3 (HBLRFT1)
- MONOPRICE Cable Tie 14" 50 lb., Black, PK100 (5773)
- MIDWEST FASTENER 1" Plastic wide Adhesive Clamps 10PK (66863)
- MIDWEST FASTENER 1/2" x 1/2" Rubber Cushioned Steel Support Clamps 10PK (72543)
- MIDWEST FASTENER 1" x 1/2" Black Nylon Plastic Strap 10PK (64233)
- MIDWEST FASTENER 1/4" x 3/8" Black Nylon Plastic Strap 25PK (64222)
- MIDWEST FASTENER 1/8" x 3/8" Natural Nylon Plastic Strap 30PK (64201)
- MIDWEST FASTENER 3/16" OD x 0.9" Half Clips 10PK (72561)
- ZORO SELECT Cable Clamp, Nylon, 3/8 In, PK25 (22CC37D0375)
- Midwest Fastener Cable Clamps & Clips