Shop All Desk Grommets and Cable Organizers
Midwest Fastener
1-1/4" x 1-3/4" Gray Nylon Plastic Knock-Out Seals 4PK
Mfr # 76464
Zoro # G302523235
Sold in multiples of 2 for $17.30
$17.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Gray
- Material Nylon
- Diameter 2 1-3/4"
- Diameter 1 1-1/4"
- Type Desk Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 76464
- Zoro # G302523235
- UPC # 738287764642
- Country of Origin Unknown
- Category Desk Grommets and Cable Organizers
Dimensions
Diameter 2 | 1-3/4" |
Diameter 1 | 1-1/4" |
Details
Finish | Gray |
Material | Nylon |
Type | Desk Grommet |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUXOR 48"x48" Magnetic Whiteboard (WB4848W)
- GIBRALTAR Mailbox Townhouse Wm Blk (THHB0001)
- SAUNDERS 8-1/2" x 11" Portable Storage Clipboard 1/2", Silver (10017)
- SHARPIE Tank Style Highlighters, Chisel Tip, Yellow, PK12 (25005)
- MIDWEST FASTENER 1-3/4" x 1-1/2" White Nylon Plastic Computer Grommets 2PK (76501)
- MIDWEST FASTENER 1/2" x 7/8" Gray Nylon Plastic Knock-Out Seals 8PK (76461)
- MIDWEST FASTENER 1" x 1-3/8" Gray Nylon Plastic Knock-Out Seals 6PK (76463)
- MIDWEST FASTENER 1-1/2" x 1.2" Brown Nylon Plastic Computer Grommets 2PK (31721)
- MIDWEST FASTENER 1/2" x .89" Black Nylon Plastic Panel Grommets 10PK (70263)
- MIDWEST FASTENER 3/4" x 1.062" Black Nylon Plastic Panel Grommets 6PK (70265)
- ELECTRIDUCT Split Wire Loom Tubing- 1/4" x 25ft- Blue (WL-025-25-BL)
- Midwest Fastener Desk Grommets and Cable Organizers