Shop All Axes, Hatchets, & Splitting Wedges
Midwest Fastener
1-1/4" x 1-1/2" x 3/16" Wood Wedges 8PK
Mfr # 68386
Zoro # G402505858
original price:
$4.35
9% off
new price: $3.95
/pk 8, $0.49/ea
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Wood
- Thickness 3/16"
- Type Wedge
- Diameter 2 1-1/2"
- Diameter 1 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68386
- Zoro # G402505858
- UPC # 738287683868
- Country of Origin United States
- Category Axes, Hatchets, & Splitting Wedges
Dimensions
Diameter 2 | 1-1/2" |
Diameter 1 | 1-1/4" |
Length 1 | 3/16" |
Details
Material | Wood |
Thickness | 3/16" |
Type | Wedge |
Description
A wedge is a triangular shaped tool used to separate two objects or portions of an object, lift an object, or hold an object in place. It functions by converting a force applied to its blunt end into forces perpendicular to its inclined surfaces.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/8 Inch Drive x 7/8 Inch Deep 6-Point Impact Socket (SID13022)
- GREY PNEUMATIC 1" Drive Impact Socket Chrome plated (4230R)
- RIDGID 24 Iron Pipe Wrench (31030)
- DEWALT Drill Bit, 1/4 in. x 6 in., Carbide (01314-PWR)
- MIDWEST FASTENER 3" x 2-1/2" x 3/8" Wood Wedges 4PK (68387)
- MIDWEST FASTENER 1-1/8" x 1" x 5/32" Zinc Plated Steel Wedges 15PK (68384)
- MIDWEST FASTENER 3/4" x 5/16" x 1/8" Zinc Plated Steel Wedges 25PK (68381)
- MIDWEST FASTENER 1-1/8" x 3/4" x 5/32" Zinc Plated Steel Wedges 20PK (68383)
- MIDWEST FASTENER 1-1/2" x 2-1/2" x 3/8" Wood Wedges 6PK (68391)
- MIDWEST FASTENER 2" x 2-1/4" x 3/8" Wood Wedges 6PK (68392)
- ESTWING 4lbs Axe with Hickory Wood Handle, 36" (EAX-436W)
- Midwest Fastener Axes, Hatchets, & Splitting Wedges