Shop All Individual & Bulk O-Rings
Midwest Fastener
1-1/4" x 1-1/2" x 1/8" Rubber O-Rings 10PK
Mfr # 64837
Zoro # G302513441
original price:
$6.19
9% off
new price: $5.59
/pk 10, $0.56/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Thickness 1/8"
- Type O-Ring
- Diameter 2 1-1/2"
- Diameter 1 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 64837
- Zoro # G302513441
- UPC # 738287648379
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 2 | 1-1/2" |
Diameter 1 | 1-1/4" |
Nominal Size | #218 |
Details
Material | Rubber |
Thickness | 1/8" |
Type | O-Ring |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Magnetic Latch Set, Neodymium, 23 Lb (2VAG2)
- KEYLESS FACTORY KeylessFactory: Jeep / Fiat High Security Test Key SIP22, PK 10 (MTK-SIP22)
- KENAURD Kenaurd:Trim Lever For Push Bar - Silver - Entry - SC4 (KED-LH-SS-ET-SC)
- BEA Digital Transmitter, 900 MHz, (4) Buttons (10TD900HH4)
- MIDWEST FASTENER 1" x 1-1/4" x 1/8" Rubber O-Rings 10PK (64834)
- MIDWEST FASTENER 7/8" x 1-1/8" x 1/8" Rubber O-Rings 10PK (64832)
- MIDWEST FASTENER 7mm x 11mm x 2mm Rubber O-Rings 10PK (64885)
- MIDWEST FASTENER 3-3/8" x 3-3/4" x 3/16" Potable O-Rings 3PK (33606)
- MIDWEST FASTENER 2-7/8" x 3-1/4" x 3/16" Large Rubber O-Rings 4PK (78204)
- MIDWEST FASTENER 22mm x 28mm x 3mm Rubber O-Rings 5PK (64905)
- ZORO SELECT O-Ring, Dash 111, Buna N, 0.1 In., PK25 (5JJY9)
- Midwest Fastener Individual & Bulk O-Rings