Shop All Ceramic Magnets
Midwest Fastener
1-1/4" Steel Magnet Bases 6PK
Mfr # 32686
Zoro # G302529183
product price: $15.99
/pk 6, $2.67/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Diameter 1-1/4"
- Finish Chrometint
- Shape Base
- Style Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 32686
- Zoro # G302529183
- UPC # 738287326864
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Diameter | 1-1/4" |
Details
Material | Steel |
Finish | Chrometint |
Shape | Base |
Style | Base |
Type | Magnet |
Description
A magnet is a material or object that produces a magnetic field.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Strike Plate For Extension Flush Bolt Lifetime Brass (SP12EFBCR003)
- MASTER LOCK Cable Lockout, Steel Cable Material (S856)
- SPEC Extension Spring, Music Wire, PK2 (E10000954000M)
- CODEL DOORS 36" x 80" Knotty Alder 2-Panel Shaker Bifold Door and Hardware (3068ska8402BF)
- MIDWEST FASTENER 1-1/2" Steel Magnet Bases 5PK (32687)
- MIDWEST FASTENER 1-1/4" x 3/16" Magnet Circle 8PK (32683)
- MIDWEST FASTENER 1" x 2-3/8" x 9/32" Magnet Rings 3PK (32684)
- MIDWEST FASTENER 11/16" x 3/16" Magnet Buttons 15PK (32681)
- MAG-MATE Block Magnet, Ceramic, 21 lb. (375X4X4C5)
- MAG-MATE Block Magnet, Ceramic, 30 lb. (1X2X2C8)
- MAG-MATE Cup Magnet, Ceramic, 838 lb. (MX2000ADH)
- Midwest Fastener Ceramic Magnets