Shop All Sliding Door Rollers
Midwest Fastener
1-1/4" Nylon Plastic Sliding Door Rollers 2PK
Mfr # 66122
Zoro # G902519058
product price: $9.89
/pk 2, $4.95/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Door Hardware
- Material Nylon
- Diameter 1-1/4"
- Style Sliding Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66122
- Zoro # G902519058
- UPC # 738287661224
- Country of Origin China
- Category Sliding Door Rollers
Dimensions
Diameter | 1-1/4" |
Details
Type | Door Hardware |
Material | Nylon |
Style | Sliding Door |
Description
Door wrenches, hangers, pivots, rollers, snuggers, guides and more
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Bottom Sweep, 3 Ft (315CN36)
- PRIME-LINE Cam Action Sash Lock, Vinyl Composite, White (F 2666)
- MONROE PMP 1-1/16" W x 72" H Mill Steel Continuous Hinge (CC24010672)
- BEST Padlock, Coreless, Standard Shackle, Rectangular Zinc Alloy Body, Stainless Steel Shackle, 7/8 in W (11B72T)
- MIDWEST FASTENER 1-1/2" Nylon Plastic Sliding Door Rollers 2PK (66124)
- MIDWEST FASTENER 1-1/2" Steel Sliding Door Rollers 2PK (66125)
- MIDWEST FASTENER 1" Steel Sliding Door Rollers 2PK (66121)
- MIDWEST FASTENER 7/8" Nylon Plastic Oval Shower Door Rollers 8PK (66132)
- MIDWEST FASTENER 1-1/4" Steel Sliding Door Rollers 2PK (66123)
- PRIME-LINE 131911 Sliding Glass Door Roller Assembly (629626)
- PRIME-LINE Steel Sliding Door Roller Tandem Assembly, 1-1/2 in. Diameter, Steel, Yellow Zinc Single Pack (D 1754)
- Midwest Fastener Pocket & Sliding Door Hardware