Shop All Drawer Slides
Midwest Fastener
1-1/4" Nylon Plastic Metal Track Drawer Glides 8PK
Mfr # 68161
Zoro # G002519460
product price: $11.99
/pk 8, $1.50/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 1-1/4
- Material Nylon
- Diameter 1-1/4"
- Type Drawer Guide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 68161
- Zoro # G002519460
- UPC # 738287681611
- Country of Origin United States
- Category Drawer Slides
Dimensions
Diameter | 1-1/4" |
Details
Application | 1-1/4 |
Material | Nylon |
Type | Drawer Guide |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 6-3/8" Wx1"Dx4-1/2"H Rubberwood Beaded Left Corner Pedestal Foot (PFL-B-RW)
- JEFFREY ALEXANDER 1-3/8" Diameter Brushed Pewter Ring Lafayette Cabinet Knob (317BNBDL)
- DWELLINGDESIGNS 4.75 in. W x 6 in. D x 12 in. H Diane Recessed Wood Corbel, Rubberwood, Architectural Accent (DW2572681)
- ZORO SELECT Gasketing, 20 ft., White, Silicone (29520056)
- MIDWEST FASTENER 7/16" Plastic Wheel Guides 5PK (65987)
- MIDWEST FASTENER 1-1/8" Nylon Plastic Track Drawer Glides 8PK (68146)
- MIDWEST FASTENER 3/8" Plastic Wheel Guides 5PK (65986)
- MIDWEST FASTENER Nylon Plastic Tandem Drawer Rollers 3PK (68163)
- MIDWEST FASTENER 1-1/8" Nylon Plastic Track Drawer Glides 6PK (68145)
- MIDWEST FASTENER 3/4" Nylon Plastic Track Drawer Guides 6PK (68143)
- HARDWARE RESOURCES 15" Deepx3-1/2"High DURA-CLOSE Metal Drawer Box System, incorporates USE58-500 Series Undermount (MDB500-089-15GR)
- Midwest Fastener Drawer Slides