Shop All Binding Barrels
Midwest Fastener
1-1/4" Brl Lg, Aluminum 10 PK
Mfr # 66972
Zoro # G902522898
product price: $8.75
/pk 10, $0.88/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Binding Post
- Material Aluminum
- Barrel Length 1-1/4"
- Length 1 1-1/4"
- Diameter 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66972
- Zoro # G902522898
- UPC # 738287669725
- Country of Origin United States
- Category Binding Barrels
Dimensions
Barrel Length | 1-1/4" |
Length 1 | 1-1/4" |
Diameter | 1-1/4" |
Details
Type | Binding Post |
Material | Aluminum |
Style | Post with Screw |
Description
Binding posts are similar to architectural bolts in that they are designed to be assembled from one side, but they have teeth on the flanged surface to keep them fixed.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 1-1/4 in Length, 100 PK (U07566.019.0125)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Carbon Steel (3632-5/16TWK)
- USA INDUSTRIALS Stainless Steel Unthreaded Round Spacers, 1/2 in Screw Size, Plain 18-8 Stainless Steel (ZSPCR-305)
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 2 in, Steel, Grade B7, Black Oxide Finish, 4 PK (STUDB70500200-004BX)
- MIDWEST FASTENER 18 (Coarse), 5/8" Brl Lg, Steel Bronze, 15 PK (37561)
- MIDWEST FASTENER 1.00mm (Coarse), 30.00mm Brl Lg, Steel Antique Bronze, 8 PK (933645)
- MIDWEST FASTENER 3-1/4" Brl Lg, Steel Zinc, 2 PK (39523)
- MIDWEST FASTENER 32 (Coarse), 1" Brl Lg, Aluminum 16 PK (62365)
- MIDWEST FASTENER 31/64" Brl Lg, Black Anodized Aluminum Black, 10 PK (76563)
- MIDWEST FASTENER 32 (Coarse), 5/8" Brl Lg, Aluminum 20 PK (62368)
- ZORO SELECT Binding Barrel, 3/8"-16, 1 1/2 in Brl Lg, 1/2 in Brl Dia, 18-8 Stainless Steel Plain (Z4903T6S)
- Midwest Fastener Binding Barrels