Shop All Hole Plugs
Midwest Fastener
1-1/4" Black Plastic Round Head Sheet Metal Plugs 4PK
Mfr # 75927
Zoro # G402528963
original price:
$3.73
7% off
Sold in multiples of 4 for $13.80
$13.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Thickness .35"
- Finish Black
- Type Hole Plug
- Application 1-3/10" hole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 75927
- Zoro # G402528963
- UPC # 738287759273
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 2 | 1.60" |
Diameter 1 | 1-1/4" |
Details
Material | Plastic |
Thickness | .35" |
Finish | Black |
Type | Hole Plug |
Application | 1-3/10" hole |
Style | Sheet Metal |
Head Style | Round |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Basel Square Passage Lever, Flat Black (BS101-SQ FBL)
- AMERICAN LOCK Padlock, Keyed Alike, Long Shackle, Rectangular Steel Body, Boron Shackle, 3/4 in W (A7201KA)
- WALKER Electromagnetic Lift, 7" Round with Wire (CER07)
- EMTEK Pair of 4 in x 4 in 1/4 in Radius UL Steel Spring Hinges Flat Black Finish (95024US19)
- MIDWEST FASTENER 1/4" Steel Hole Plugs 20PK (66932)
- MIDWEST FASTENER 1-1/2" Steel Flush Head Hole Plugs 6PK (66931)
- MIDWEST FASTENER 3/8" Black Chrome Plated Steel Hole Plugs 10PK (33521)
- MIDWEST FASTENER 3/8" Chrome Plated Steel Flush Head Hole Plugs 20PK (75081)
- MIDWEST FASTENER 1-1/8" Zinc Plated Steel Flush Head Hole Plugs 6PK (66926)
- MIDWEST FASTENER 7/16" Steel Hole Plugs 20PK (66934)
- MIDWEST FASTENER 1-1/4" Black Plastic Flush Head Sheet Metal Plugs 3PK (75912)
- Midwest Fastener Hole Plugs