Shop All Knobs
Midwest Fastener
1-1/4" Birch Wood Ball Knobs 5PK
Mfr # 08911
Zoro # G902527800
product price: $5.15
/pk 5, $1.03/ea
Sold in multiples of 2 for $10.30
$10.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Diameter 1-1/4"
- Material Birch Wood
- Style Ball
- Application Push-pull action
- Type Knob
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08911
- Zoro # G902527800
- UPC # 738287089110
- Country of Origin United States
- Category Knobs
Dimensions
Diameter | 1-1/4" |
Details
Material | Birch Wood |
Style | Ball |
Application | Push-pull action |
Type | Knob |
Shape | Round |
Description
A knob is a rounded handle that one pulls or twists to open doors or drawers.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/8" Hex Demo 20" Moil Point (48-62-4000)
- PROTO 1/4 in Drive, 5/8" 6 pt SAE Socket, 6 Points (J4720AB)
- KLEIN TOOLS Non-Sparking Hammer, 3-Pound (819-03)
- YG-1 TOOL CO Sq. End Mill, Double End, HSS, 7/16 (13063HN)
- MIDWEST FASTENER #10-24 x 1-3/4" Black Heat Resistant Plastic Coarse Thread Square Knobs 5PK (77963)
- MIDWEST FASTENER #10 Black Plastic Tee Thumb Screw Knobs 5PK (70881)
- MIDWEST FASTENER 11/16" x 1/4" Black Plastic Appliance Knobs 6PK (67041)
- MIDWEST FASTENER #4 Red Plastic Round Thumb Screw Knobs 5PK (70907)
- MIDWEST FASTENER #10 Black Plastic Round Thumb Screw Knobs 5PK (70904)
- MIDWEST FASTENER White Plastic Rotary Dimmer Knobs 6PK (77986)
- HAVACO TECHNOLOGIES Havaco Technologies HT-2X2-SPL-10 Quick Connect 2 X 2 ft. White Plastic Supply Drop In with 10 in. Boot (HT-2X2-SPL-10)
- Midwest Fastener Knobs