Shop All Bi-Fold Door Knobs
Midwest Fastener
1-1/4" Antique English Brass Door Knobs 3PK
Mfr # 66025
Zoro # G002522392
product price: $7.99
/pk 3, $2.66/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique English
- Material Brass
- Diameter 1-1/4"
- Application Bi-fold Knobs
- Style Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66025
- Zoro # G002522392
- UPC # 738287660258
- Country of Origin Unknown
- Category Bi-Fold Door Knobs
Dimensions
Diameter | 1-1/4" |
Details
Finish | Antique English |
Material | Brass |
Application | Bi-fold Knobs |
Style | Door |
Type | Door Pull |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Locking Hasp, Steel, 3-1/2 In. L (1RBJ9)
- HICKORY HARDWARE Knob 7/8 Inch Diameter (P3-W)
- USA INDUSTRIALS Cam and Groove Gasket, 3/32", PK10 (ZUSA-CAM-HMD-3/4)
- ZORO SELECT Door Roller, Nylon, 3/4"L, PR (21-51)
- MIDWEST FASTENER 1-3/4" Nickel Plated Steel Flush Pulls 3PK (66027)
- MIDWEST FASTENER 4" Zinc Plated Steel Door Knob Spindles 4PK (66167)
- MIDWEST FASTENER 3/4" Brass Finger Pulls 6PK (66028)
- MIDWEST FASTENER 4" Zinc Plated Steel Door Knob Spindles 4PK (66166)
- MIDWEST FASTENER 4-3/4" Zinc Plated Steel Norwalk Door Knob Spindles 3PK (66165)
- MIDWEST FASTENER 4-3/4" Zinc Plated Steel Universal Door Knob Spindles 3PK (66163)
- Midwest Fastener Bi-Fold Door Knobs