Shop All Bumpers
Midwest Fastener
1-1/4" Adhesive Rubber Bumpers 3PK
Mfr # 32274
Zoro # G902515340
Sold in multiples of 2 for $7.38
$7.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Bumper
- Material Rubber
- Length 1 1-1/4"
- Type Adhesive Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32274
- Zoro # G902515340
- UPC # 738287322743
- Country of Origin Unknown
- Category Bumpers
Dimensions
Length 1 | 1-1/4" |
Details
Shape | Bumper |
Material | Rubber |
Type | Adhesive Pad |
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-219 Square O-Ring ID: 1 5/16, CS 1/8, OD 1 9/16 6 Square O-Rings by X1 Tools (X1E-CON-ORI-RSQ-R219x6)
- TY-FLOT FME Cover, 4"dia. x 6"D, PK30 (CBFR4RD)
- EDWARDS SIGNALING Electro. Door Holder, Flush Mount, 120VAC (1509-AQN5)
- SIMPLY FRAMES 1-1/2 in. H x 6 in. L Wall Plate Holder, Satin Silver (SW-615S)
- MIDWEST FASTENER 1/2" Clear Adhesive Vinyl Circle Pad 15PK (32262)
- MIDWEST FASTENER 7/16" x 3/16" White Rubber Self Sticking Bumpers 10PK (31763)
- MIDWEST FASTENER 3/4" Clear AdhesiveVinyl Circle Pad 10PK (32263)
- MIDWEST FASTENER 1" Adhesive Rubber Bumpers 4PK (32273)
- MIDWEST FASTENER 13/16" x 5/16" Black Rubber Self Sticking Bumpers 10PK (31766)
- MIDWEST FASTENER 1/2" x 1/8" Clear Rubber Self Sticking Bumpers 10PK (31764)
- ZORO SELECT Bumper, Rubber, Black, 1/2"H x 1/2"W, PK.10 (638W-017)
- Midwest Fastener Bumpers