Shop All Engine Components
Midwest Fastener
1-1/4" (32mm) Rubber Auto & Marine Plugs 4PK
Mfr # 65922
Zoro # G002522279
product price: $18.79
/pk 4, $4.70/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Diameter 2 32mm
- Diameter 1 1-1/4"
- Style Auto/Marine
- Type Drain Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65922
- Zoro # G002522279
- UPC # 738287659221
- Country of Origin India
- Category Engine Components
Dimensions
Diameter 2 | 32mm |
Diameter 1 | 1-1/4" |
Details
Material | Rubber |
Style | Auto/Marine |
Type | Drain Plug |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESCO EQUIPMENT Manual Bead Breaker (70160)
- GATES Super HC Molded Notch PowerBand Belts, 2/5VX950 (2/5VX950)
- WARREN DISTRIBUTION 12Oz Dot 4 Brake Fluid (MAG00126)
- BALDWIN FILTERS Fuel Filter, 1-7/8 x 1-3/8 x 1-7/8 In (PF859)
- MIDWEST FASTENER 20mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK (69386)
- MIDWEST FASTENER 1/2"-20 Single Oversized Fine Thread Self-Tapping Oil Pan Plugs 3PK (69365)
- MIDWEST FASTENER 16mm-1.5 Fine Thread Oil Pan Plugs 3PK (69384)
- MIDWEST FASTENER 1/2"-20 Double Oversized Fine Thread Self-Tapping Oil Pan Plugs 3PK (69366)
- MIDWEST FASTENER 1-5/8" (41mm) Rubber Auto & Marine Plugs 2PK (65925)
- MIDWEST FASTENER 1/2"-20 Single Oversized Fine Thread Piggy Back Oil Pan Plugs 2PK (69367)
- MOTORMITE Oil Drain Plug Standard M18-1.50 Head Si Eng Oil Drain P, 65220 (65220)
- Midwest Fastener Engine Components