Shop All Faucet Repair and Maintenance
Midwest Fastener
1-1/2" x 2-3/8" x 1/8" Neoprene Rubber Flat Faucet Washers 5PK
Mfr # 77162
Zoro # G602529401
product price: $8.19
/pk 5, $1.64/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Neoprene
- Thickness 1/8"
- Type Faucet Washer
- Diameter 1-1/2"
- Length 1 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 77162
- Zoro # G602529401
- UPC # 738287771626
- Country of Origin China
- Category Faucet Repair and Maintenance
Dimensions
Diameter | 1-1/2" |
Length 1 | 2-3/8" |
Details
Material | Neoprene |
Thickness | 1/8" |
Type | Faucet Washer |
Style | Flat |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Manual, 8" Mount, Commercial 3 Hole Low Arc Kitchen Faucet (Z871B1-XL)
- ZORO SELECT CPVC Tee, CTS, Schedule SDR-11, 1-1/4" Pipe Size, CTS Hub (2GKE8)
- KOHLER Riverby 25" X 22" X 9-5/8" Top-Mount (5872-1A1-0)
- ARROWHEAD BRASS Loose Key Handle (PK1300)
- MIDWEST FASTENER 1/4" Neoprene Rubber Small Flat Faucet Washers 20PK (68101)
- MIDWEST FASTENER 3/4" OD Flow Restrictors 10PK (68132)
- MIDWEST FASTENER #10-24 x 7/16" Steel Coarse Thread Slotted Oval Head Faucet Screws 8PK (72926)
- MIDWEST FASTENER 1/2" Neoprene Rubber Regular Beveled Faucet Washers 20PK (68118)
- MIDWEST FASTENER 3/8" Neoprene Rubber Large Beveled Faucet Washers 20PK (68117)
- MIDWEST FASTENER 1/4" Neoprene Rubber Medium Beveled Faucet Washers 20PK (68112)
- T & S BRASS & BRONZE WORKS 3/8 in. Blue Handle Grip Assembly (012504-40)
- Midwest Fastener Faucet Repair and Maintenance