Shop All Desk Grommets and Cable Organizers
Midwest Fastener
1-1/2" x 1.2" Brown Nylon Plastic Computer Grommets 2PK
Mfr # 31721
Zoro # G902518228
product price: $3.25
/pk 2, $1.63/ea
Sold in multiples of 3 for $9.75
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Finish Brown
- Diameter 1 1-1/2"
- Diameter 2 1.2"
- Type Desk Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 31721
- Zoro # G902518228
- UPC # 738287317213
- Country of Origin Unknown
- Category Desk Grommets and Cable Organizers
Dimensions
Diameter 1 | 1-1/2" |
Diameter 2 | 1.2" |
Details
Material | Nylon |
Finish | Brown |
Type | Desk Grommet |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISIPAK Thermoform-CLAMSHELL-CTM-8 COMPARTMENT-6.100-3.725-0.944-1.313-1.200-0.0225-CLEAR-STOCK (2010CTM)
- AVERY DENNISON Easy Peel Address Labels 1" x 2-5/8", 250 Sheets, 7500/Box (5960)
- MARSH Manual Tape Dispenser, 2in. Tapes (922)
- TAPE LOGIC Tape Logic® #50 Natural Rubber Tape, 1.9 Mil, 2" x 55 yds., Tan, 6/Case (T90150T6PK)
- MIDWEST FASTENER 2" x 2-1/2" Gray Nylon Plastic Knock-Out Seal 2PK (76466)
- MIDWEST FASTENER 13/16" x 1.156" Black Nylon Plastic Panel Grommets 6PK (70266)
- MIDWEST FASTENER 1-3/4" x 1-1/2" Almond Colored Nylon Plastic Computer Grommets 2PK (76502)
- MIDWEST FASTENER 1-1/2" Black Plastic Desk Grommets 2PK (70267)
- MIDWEST FASTENER 2" x 1-3/4" Brown Nylon Plastic Computer Grommets 2PK (31723)
- MIDWEST FASTENER 1-1/2" x 2" Gray Nylon Plastic Knock-Out Seals 3PK (76465)
- ELECTRIDUCT Split Wire Loom Tubing- 3/8" x 100ft- Gray (WL-0375-100-GY)
- Midwest Fastener Desk Grommets and Cable Organizers