Shop All Individual & Bulk O-Rings
Midwest Fastener
1-1/2" x 1-7/8" x 3/16" Rubber O-Rings 6PK
Mfr # 64847
Zoro # G502513401
Sold in multiples of 2 for $9.30
$9.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Type O-Ring
- Thickness 3/16"
- Diameter 1 1-1/2"
- Diameter 2 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 64847
- Zoro # G502513401
- UPC # 738287648478
- Country of Origin United States
- Category Individual & Bulk O-Rings
Dimensions
Diameter 1 | 1-1/2" |
Diameter 2 | 1-7/8" |
Nominal Size | #325 |
Details
Material | Rubber |
Type | O-Ring |
Thickness | 3/16" |
Description
An O-ring is a mechanical gasket in the shape of a torus; it is a loop of elastomer with a disc-shaped cross-section, designed to be seated in a groove and compressed during assembly between two or more parts, creating a seal at the interface.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Assortment, Viton, 461 Pcs, 33 Sizes (1RGZ2)
- EMTEK Flat Black Pull 86332FB (86332FB)
- ZORO SELECT O-Ring, Buna N, Dash 312, 1.38"O.D., PK25 (U38801.009.0118)
- DANCO 1.31 in. D X 1.12 in. D Rubber O-Ring (35778B)
- MIDWEST FASTENER 1-1/2" x 1-7/8" x 3/16" Rubber O-Rings 4PK (78241)
- MIDWEST FASTENER 7-3/4" x 8" x 1/8" X-Large Rubber O-Rings 3PK (78263)
- MIDWEST FASTENER 3-3/8" x 3-3/4" x 3/16" Potable O-Rings 3PK (33606)
- MIDWEST FASTENER 2-3/8" x 2-3/4" x 3/16" Rubber O-Rings 3PK (33042)
- MIDWEST FASTENER 35mm x 41mm x 3mm Rubber O-Rings 5PK (64922)
- MIDWEST FASTENER 16mm x 21mm x 2.5mm Rubber O-Rings 8PK (64894)
- ZORO SELECT O-Ring, Buna N, Dash 213, 15/16, 1.199, PK25 (U38805.012.0093)
- Midwest Fastener Individual & Bulk O-Rings