Shop All Plugs & Stoppers
Midwest Fastener
1-1/2" x 1-3/16" x 1" #7 Black Rubber Stoppers 3PK
Mfr # 65881
Zoro # G902512844
original price:
$6.69
5% off
new price: $6.35
/pk 3, $2.12/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Black Rubber
- Diameter 1 1-1/2"
- Diameter 2 1-3/16"
- Length 1 1"
- Nominal Size #7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65881
- Zoro # G902512844
- UPC # 738287658811
- Country of Origin India
- Category Plugs & Stoppers
Dimensions
Diameter 1 | 1-1/2" |
Diameter 2 | 1-3/16" |
Length 1 | 1" |
Nominal Size | #7 |
Details
Material | Black Rubber |
Type | Stopper |
Description
A stopper or plug is used to temporarily seal a bottle opening.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEDCO TOYS Tedco Toys 00011 Light Crystal Prism - 4.5 In. (11)
- DYNALON Wide Mouth Jar, 64 oz., PK24 (626335)
- ADVANTECH MANUFACTURING Pan, Brass, 8 In, Half Ht (PB8H)
- YSI Reagent Tablet, PK50 (YPM252)
- MIDWEST FASTENER 7/32" x 5/16" x 1/2" #00 Cork Stoppers 70PK (64382)
- MIDWEST FASTENER 1/2" x 11/16" x 1" #0 Black Rubber Stoppers 8PK (65863)
- MIDWEST FASTENER 57/64" x 1-1/8" x 1-1/4" #12 Cork Stoppers 6PK (64443)
- MIDWEST FASTENER 1" x 7/8" x 1" #5 Black Rubber Stoppers 4PK (65868)
- MIDWEST FASTENER 1-1/64" x 1-1/4" #14 Cork Stoppers 6PK (64444)
- MIDWEST FASTENER 3/8" x 9/16" x 1" #00 Black Rubber Stoppers 1 12PK (65862)
- WHEATON Open Top Black Phenolic Screw Cap, PK200 (W240508)
- Midwest Fastener Labware