Shop All Chain & Cable Hooks
Midwest Fastener
1-1/2 Ton Zinc Plated Steel Slip Hooks with Eyes
Mfr # 54663
Zoro # G602528954
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Style Slip Hook w/Eye
- Type Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54663
- Zoro # G602528954
- UPC # 738287546637
- Country of Origin Unknown
- Category Chain & Cable Hooks
Details
Material | Steel |
Finish | Zinc |
Style | Slip Hook w/Eye |
Type | Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Mobile Pallet Stand, Adjustable, 40 x 48" (PDEH4048-6PH2FL)
- RONSTAN INTERNATIONAL Medium Cam Cleat, Red, Grey Base (RF5011)
- LIFT-ALL Wire Mesh Sling, L 4 ft., VLL 12000 lb. (10T110X4)
- ZORO SELECT Rigging Line Rope, 1/2 in x 150 ft, Double (20TL65)
- MIDWEST FASTENER 3/8" Hot Dip Galvanized Steel Clevis Grab Hooks (54650)
- MIDWEST FASTENER 5/8" Hot Dip Galvanized Steel Clevis Grab Hooks (54653)
- MIDWEST FASTENER 1/4" Zinc Plated Steel Chain Clevis Slip Hooks (54664)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Chain Clevis Slip Hooks (54666)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Chain Clevis Slip Hooks (54665)
- MIDWEST FASTENER 2 Ton Zinc Plated Steel Safety Slip Hooks with Eyes (54658)
- CROSBY ® L-3322B 7 Ton Swivel Hook w/Latch - 1028636 (1028636)
- Midwest Fastener Lifting Hardware