Shop All Chain & Cable Hooks
Midwest Fastener
1-1/2 Ton Zinc Plated Steel Safety Slip Hooks with Eyes
Mfr # 54657
Zoro # G202529016
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc
- Style Safety Slip Hook w/Eye Zinc
- Type Hook
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 54657
- Zoro # G202529016
- UPC # 738287546576
- Country of Origin Unknown
- Category Chain & Cable Hooks
Details
Material | Steel |
Finish | Zinc |
Style | Safety Slip Hook w/Eye Zinc |
Type | Hook |
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEERLESS Double Pulley Block, Wire Rope, 1/4 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-120-26-86-)
- ASHLAND CONVEYOR Steel Replacement Roller, 2-1/2InDia, 27BF (S27)
- DEMAG Electric Chain Hoist, 250 lb, 14 ft, Hook Mounted - No Trolley, 460V, Blue (DCM Pro 1-125 1/1 H4.3 V9.6/2.4 460/60)
- ASHLAND CONVEYOR Conveyor Ball Transfer Insert, 16BF (BTI163)
- MIDWEST FASTENER 7/16" x 1-1/4" x 5-1/8" Zinc Plated Steel Rope Binding Hooks 10PK (52405)
- MIDWEST FASTENER 3/8" x 1" x 1-5/8" x 3-3/4" Zinc Plated Steel Rope Binding Hooks 10PK (52404)
- MIDWEST FASTENER 3/8" Zinc Plated Steel Chain Clevis Slip Hooks (54666)
- MIDWEST FASTENER 7/16" Hot Dip Galvanized Steel Clevis Grab Hooks (54651)
- MIDWEST FASTENER 5/16" Zinc Plated Steel Chain Clevis Slip Hooks (54665)
- MIDWEST FASTENER 1 Ton Zinc Plated Steel Slip Hooks with Eyes (54662)
- ZORO SELECT Grab Hook, 15,000 lb. Work Load, Blue (8429620)
- Midwest Fastener Chain & Cable Hooks