Shop All Ceramic Magnets
Midwest Fastener
1-1/2" Steel Magnet Bases 5PK
Mfr # 32687
Zoro # G902529118
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Diameter 1-1/2"
- Finish Chrometint
- Shape Base
- Style Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 32687
- Zoro # G902529118
- UPC # 738287326871
- Country of Origin China
- Category Ceramic Magnets
Dimensions
Diameter | 1-1/2" |
Details
Material | Steel |
Finish | Chrometint |
Shape | Base |
Style | Base |
Type | Magnet |
Description
A magnet is a material or object that produces a magnetic field.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Cove Privacy Knob (300CV-26-6AL-RCS)
- LUCKY LINE LuckyLine: SLIP ON SECURE-A-KEY 1/CD (LKL-40501)
- GARLOCK Sanitary Gasket, 3In, TRI-Clamp, Silicone (40MPX-BUZ-XR-300)
- ELESA In six standard colours, M.843/100 B-M6-C9 (M.843)
- MIDWEST FASTENER 1-1/4" x 3/16" Magnet Circle 8PK (32683)
- MIDWEST FASTENER 11/16" x 3/16" Magnet Buttons 15PK (32681)
- MIDWEST FASTENER 1" x 2-3/8" x 9/32" Magnet Rings 3PK (32684)
- MIDWEST FASTENER 1-1/4" Steel Magnet Bases 6PK (32686)
- STORCH PRODUCTS Disc Magnet, Ceramic, 0.7 lb., 3/4 in. L (1104-12)
- KIPP Magnet, ceramic, shallow pot, dia. 50 mm, M6 internal thread (K0549.08)
- ZORO SELECT Block Magnet, 3 lb. Pull (10E793)
- Midwest Fastener Ceramic Magnets