Shop All Hole Plugs
Midwest Fastener
1-1/2" Steel Flush Head Hole Plugs 6PK
Mfr # 66931
Zoro # G302528605
product price: $11.79
/pk 6, $1.96/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application 1-1/2" hole
- Type Hole Plug
- Material Steel
- Thickness .41"
- Diameter 2 1.63"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66931
- Zoro # G302528605
- UPC # 738287669312
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 2 | 1.63" |
Diameter 1 | 1-1/2" |
Details
Application | 1-1/2" hole |
Type | Hole Plug |
Material | Steel |
Thickness | .41" |
Head Style | Flush |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIMLITE 24" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (2068pri8401BF)
- KABA ILCO Plunger Door Holder, Cast Zinc, Sliver, 7-3/4"H x 1-5/8"W (IL-PDDH-AL)
- EMTEK Satin Nickel Passage 5112ROUUS15 (5112ROUUS15)
- ZORO SELECT Ext Spring, Ultra Precision, Stl, 5 OAL, PK3 (1NBE9)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79881)
- MIDWEST FASTENER 3/4" Zinc Plated Steel Flush Head Hole Plugs 15PK (66923)
- MIDWEST FASTENER 5/16" Black Chrome Plated Steel Hole Plugs 1 12PK (33501)
- MIDWEST FASTENER 5/8" Black Nylon Plastic Flush Head Hole Plugs 10PK (69468)
- MIDWEST FASTENER 5/8" White Nylon Plastic Flush Head Hole Plugs 10PK (69448)
- MIDWEST FASTENER 1/2" Black Plastic Flush Head Sheet Metal Plugs 1 12PK (75903)
- MIDWEST FASTENER 3/4" Black Plastic Round Head Sheet Metal Plugs 8PK (75923)
- Midwest Fastener Hole Plugs