Shop All Hose Clamps
Midwest Fastener
1-1/2" OD Steel Hose Clamps 5PK
Mfr # 70232
Zoro # G002528370
product price: $7.15
/pk 5, $1.43/ea
Sold in multiples of 2 for $14.30
$14.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Type Hose Clamp
- Diameter 1-1/2"
- Specifications DW-24 ST L 2F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 70232
- Zoro # G002528370
- UPC # 738287702323
- Country of Origin United States
- Category Hose Clamps
Dimensions
Diameter | 1-1/2" |
Details
Material | Steel |
Type | Hose Clamp |
Specifications | DW-24 ST L 2F |
Description
A hose clamp is a device used to attach and seal a hose onto a fitting such as a barb or nib.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 5200 Series Double Row Angular Contact, 5205 (5205)
- COILHOSE PNEUMATICS Flexeel Max 1/4" ID x 50' 1/4" Industrial (CO PFX4050GS15XS)
- ALLEN BRADLEY 8AMPS 3MH 3PH 600V-AC LINE AND LOAD REACTOR (1321-3R8-B)
- SPEEDAIRE Snubber Hose, 300 psi, 3 ft L, Flexible TPE (494R78)
- MIDWEST FASTENER 15/16" OD Zinc Plated Steel Hose Clamps 10PK (70215)
- MIDWEST FASTENER 3/8" OD Zinc Plated Steel Hose Clamps 25PK (70203)
- MIDWEST FASTENER 19/32" Nylon Plastic Hose Clamps 10PK (69207)
- MIDWEST FASTENER 1" OD Zinc Plated Steel Hose Clamps 8PK (70226)
- MIDWEST FASTENER 9/16" OD Zinc Plated Steel Hose Clamps 10PK (70207)
- MIDWEST FASTENER #52 18-8 Stainless Steel SAE Hose Clamps 15PK (06727)
- INTERSTATE PNEUMATICS Hose Clamp Fitting 1/4 Inch x 5/8 Inch O.D Range, PK 6 (H580-D6)
- Midwest Fastener Hose Fittings