Shop All Spindles
Midwest Fastener
1-1/2" Oak Wood Gallery Rail Spindles 10PK
Mfr # 08945
Zoro # G402506947
product price: $5.49
/pk 10, $0.55/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Oak
- Diameter 1-1/2"
- Style Gallery Rail
- Type Spindle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 08945
- Zoro # G402506947
- UPC # 738287089455
- Country of Origin United States
- Category Spindles
Dimensions
Diameter | 1-1/2" |
Details
Material | Oak |
Style | Gallery Rail |
Type | Spindle |
Description
A spindle is a rotary unit with a main rotating axis and a shaft at its heart.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Bright Nickel Stop, 2231US14 (2231US14)
- CODEL DOORS 34" x 80" Primed 1-Panel 2-Step Interior Shaker Slab Door (2168pri8491)
- ARMSTRONG Vinyl Composition Tile, 45sq.ft, Whte (FP51839031)
- GLYNN-JOHNSON Door Holder, Stop Only, 27-1/16 to 33 in. (453S-US32D)
- MIDWEST FASTENER 1-1/2" Birch Wood Gallery Rail Spindles 10PK (08913)
- MIDWEST FASTENER 2-1/8" Oak Wood Gallery Rail Spindles 10PK (08946)
- MIDWEST FASTENER 1-1/2" Oak Wood Gallery Rail Spindles 1 12PK (66823)
- BALDWIN ESTATE Transitional Spindles (0533.004.A)
- BALDWIN ESTATE Broached Spindles (0531.004)
- SCHLAGE COMMERCIAL Spindle L283198 (L283198)
- GAN EDEN 1130 2 Pack Brass Knob Set & Spindle (GA572993)
- Midwest Fastener Spindles