Shop All Sliding Door Rollers
Midwest Fastener
1-1/2" Nylon Plastic Sliding Door Rollers 2PK
Mfr # 66124
Zoro # G002519118
product price: $8.59
/pk 2, $4.30/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Door Hardware
- Material Nylon
- Diameter 1-1/2"
- Style Sliding Door
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 66124
- Zoro # G002519118
- UPC # 738287661248
- Country of Origin China
- Category Sliding Door Rollers
Dimensions
Diameter | 1-1/2" |
Details
Type | Door Hardware |
Material | Nylon |
Style | Sliding Door |
Description
Door wrenches, hangers, pivots, rollers, snuggers, guides and more
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Medium Duty Surface Door Closer with Dead Stop Arm and Full Cover Aluminum Finish (SC81ADSALFC)
- HES Elec. Strike, 12/24VAC/DC, H.Duty, Fail Safe/Secure (4500C 630)
- VON DUPRIN Satin Chrome Cover 05007126D (05007126D)
- PRESSTO VALET Cord Lock Security Clip, Metal, BlackRubbr (PVCL001)
- MIDWEST FASTENER 7/8" Nylon Plastic Oval Shower Door Rollers 8PK (66132)
- MIDWEST FASTENER 1" Steel Sliding Door Rollers 2PK (66121)
- MIDWEST FASTENER 1-1/4" Steel Sliding Door Rollers 2PK (66123)
- MIDWEST FASTENER 1-1/4" Nylon Plastic Sliding Door Rollers 2PK (66122)
- MIDWEST FASTENER 1-1/2" Steel Sliding Door Rollers 2PK (66125)
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Tandem Roller Assembly, End Adjustment Single Pack (D 1980)
- SLIDE-CO Screen Door Roller, 1 in Dia Roller, 9/32 in W Roller, Polyethylene Roller, Concave Roller, 1-Roller (B 552)
- Midwest Fastener Sliding Door Rollers