Shop All Key Rings
Midwest Fastener
1-1/2" Nickel Split Key Rings 8PK
Mfr # 38511
Zoro # G202506925
original price:
$10.05
7% off
new price: $9.25
/pk 8, $1.16/ea
Sold in multiples of 2 for $18.50
$18.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Split Ring
- Material Steel
- Finish Nickel
- Diameter 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 38511
- Zoro # G202506925
- UPC # 738287385113
- Country of Origin China
- Category Key Rings
Dimensions
Diameter | 1-1/2" |
Details
Type | Split Ring |
Material | Steel |
Finish | Nickel |
Description
A split ring, or keyring, is a ring that holds keys and other small items connected to key chains.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEDEX Door Loop, Surface Mount, SS, Silver (K-DL38A36)
- SCHLAGE COMMERCIAL Satin Chrome Passage A10PLY626 (A10PLY626)
- SELECT-HINGES Full surface hinge, Swing Clear, Tamper Proof w/ Leaf Cover, Heavy Duty, Clear Alumin (SLH-21-83-CL-HD)
- WRS 29" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 28-1 (01-30028-1)
- MIDWEST FASTENER 3/4" Nickel Binder Rings 10PK (38522)
- MIDWEST FASTENER Medium Key Covers 15PK (35524)
- MIDWEST FASTENER 2-1/2" Nickel Binder Rings 3PK (38528)
- MIDWEST FASTENER Medium Key Caps 15PK (35491)
- MIDWEST FASTENER 3" Nickel Split Key Rings 4PK (38514)
- MIDWEST FASTENER 1-3/8" Nickel Split Key Rings 8PK (38508)
- GB GIFTS Small Carabineer with Nylon Strap Key Rings (GB564775)
- Midwest Fastener Key Rings