Shop All Finishing Nails
Midwest Fastener
1-1/2" Brass Plated Steel Flat Head Nails 10PK
Mfr # 69748
Zoro # G302513526
product price: $5.39
/pk 10, $0.54/ea
Sold in multiples of 2 for $10.78
$10.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Brass
- Diameter 10 gauge
- Length 1 1-1/2"
- Head Style Flat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 69748
- Zoro # G302513526
- UPC # 738287697483
- Country of Origin Taiwan, Province of China
- Category Finishing Nails
Dimensions
Length | 1-1/2" |
Diameter | 10 gauge |
Length 1 | 1-1/2" |
Details
Material | Steel |
Finish | Brass |
Head Style | Flat |
Thread Type | Smooth Shank |
Style | Bendless |
Type | Nail |
Description
A nail is a pin-shaped fastener used in engineering, woodworking and construction.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Blind Rivet, Large Flanged Head, 1/8 in Dia., 21/32 in L, Steel Body, 500 PK (U34131.012.0048)
- ZORO SELECT Grade 8, 1"-14 Hex Head Cap Screw, Zinc Yellow Steel, 2-1/4 in L, 5 PK (U04360.101.0225)
- SUBURBAN BOLT AND SUPPLY Coupling Nut, 1/4"-28, Steel, Grade A, Zinc Plated, 7/8 in Lg (A04301600CNZ)
- PRIME-LINE Fender Washer, Fits Bolt Size 3/16" , Stainless Steel Plain Finish, 50 PK (9081317)
- MIDWEST FASTENER 1" Brass Plated Steel Flat Head Nails 10PK (69747)
- MIDWEST FASTENER 2" Brass Plated Steel Flat Head Nails 10PK (69751)
- MAZE NAILS STORMGUARD Box Nail, Hand Drive, 2 in L, Carbon Steel, HotDipped Galvanized, Checkered Head (S205A112)
- HILLMAN Lb 4X1.5 Brt Trim Nail (461377)
- ARROW FASTENER Arrow BN18 18 Ga. X 5/8 in. L Galvanized Steel Brad Nails 1000 pk 0.32 lb (BN1810CS)
- ZORO SELECT Hardwood Trim Nail, 4d, 1 1/2, PK570 (4NFE6)
- GRIP-RITE 1-1/4" 16 Ga. Straight Strip Finish Nails Smooth Shank, 1000PK (GRF16114M)
- Midwest Fastener Finishing Nails