Shop All Hole Plugs
Midwest Fastener
1-1/2" Black Plastic Round Head Sheet Metal Plugs 2PK
Mfr # 75931
Zoro # G902529002
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thickness .35"
- Type Hole Plug
- Finish Black
- Application 1-3/5" hole
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Midwest Fastener
- MFR # 75931
- Zoro # G902529002
- UPC # 738287759310
- Country of Origin United States
- Category Hole Plugs
Dimensions
Diameter 2 | 1.85" |
Diameter 1 | 1-1/2" |
Details
Thickness | .35" |
Type | Hole Plug |
Finish | Black |
Application | 1-3/5" hole |
Material | Plastic |
Head Style | Round |
Style | Sheet Metal |
Description
Hole plugs are used to cover a hole to prevent debris from entering.
Restrictions
- View the Lighting Facts
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DORMAKABA Combination Deadbolt, 2-3/8-in Backset, Black (7108-19-41)
- RAYMOND ISO D Die Spring, XHD, 63mmx76mm (306912D)
- TRIMLITE 24" x 80" Primed Plantation Louver Interior Shaker Slab Door (2068pri8730)
- JEFFREY ALEXANDER 128 mm Center-to-Center Polished Chrome Square Sonoma Cabinet Pull (4128PC)
- MIDWEST FASTENER 11/16" White Nylon Plastic Flush Head Hole Plugs 8PK (69451)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK (30041)
- MIDWEST FASTENER 5/8" White Nylon Plastic Flush Head Hole Plugs 10PK (69448)
- MIDWEST FASTENER 5/16" Chrome Plated Steel Flush Head Hole Plugs 20PK (74021)
- MIDWEST FASTENER 1/2" Chrome Plated Steel Hole Plugs 10PK (79801)
- MIDWEST FASTENER 1-1/4" Zinc Plated Steel Flush Head Hole Plugs 6PK (66927)
- ZORO SELECT Hole Plug, Hole D 11/16 In, Blk, PK25 (1ELV7)
- Midwest Fastener Hole Plugs