Shop All Engine Components
Midwest Fastener
1-1/2" (38mm) Rubber Auto & Marine Plugs 3PK
Mfr # 65924
Zoro # G302522283
product price: $12.59
/pk 3, $4.20/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Diameter 2 38mm
- Diameter 1 1-1/2"
- Style Auto/Marine
- Type Drain Plug
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Midwest Fastener
- MFR # 65924
- Zoro # G302522283
- UPC # 738287659245
- Country of Origin India
- Category Engine Components
Dimensions
Diameter 2 | 38mm |
Diameter 1 | 1-1/2" |
Details
Material | Rubber |
Style | Auto/Marine |
Type | Drain Plug |
Description
Used to prevent fluids from leaking into or out of a drain hole.
Restrictions
View the Lighting Facts
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BILSTEIN Ram Promaster 1500 16-14:Rear Shock Absorber, 24-245500 (24-245500)
- SCHNEIDER ELECTRIC 22mm Push Buttons, clear incandescent bulb, with BA9s base, 120 to 130 V, 2.4 W (DL1CE130)
- CURT Flat 4-Way Connector Plug, 58348 (58348)
- JOTTO DESK 09-C DODGE RAM JOTTO DESK (425-5575/5215)
- MIDWEST FASTENER 20mm-1.5 Extra Fine Thread Oil Pan Drain Plugs 3PK (69386)
- MIDWEST FASTENER 16mm-1.5 Fine Thread Oil Pan Plugs 3PK (69384)
- MIDWEST FASTENER 1/2"-20 Zinc Plated Steel Oil Pan Drain Plugs 3PK (69362)
- MIDWEST FASTENER 1/2"-20 Single Oversized Fine Thread Self-Tapping Oil Pan Plugs 3PK (69365)
- MIDWEST FASTENER 12mm-1.25 Extra Fine Thread Oil Pan Plugs 3PK (69381)
- MIDWEST FASTENER 1/2"-20 Single Oversized Fine Thread Piggy Back Oil Pan Plugs 2PK (69367)
- POLLAK Pollak 12703 Tow Wiring 7-Way Connector Socket (P6Q-12703)
- Midwest Fastener Engine Components